References
Sandvik Coromant:VNMG 16 04 08-LC 4415
Rubix:318A9302
Manufacturer :7860535
EAN:7323225045506

Product details : SANDVIK VNMG160408-LC4415 T-MAX P TURNING INVEIO 7860535
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4415 |
|---|---|
| Insert Type | diamond insert 35° (v) |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 211.20 excl. VAT
/ 10 pieces
£ 253.44 incl. VAT
- Usually arrives within 14 working days
