References
Sandvik Coromant:RCMT 08 03 MP-L3 S205
Rubix:320A1757
Manufacturer :7960658
EAN:7323225519786

Product details : SANDVIK RCMT0803MP-L3S205 COROTURN INVEIO 7960658
CoroTurn® 107, insert with rail interface for turning
Technical specifications
Attributes
| Nuance/shade | s205 |
|---|---|
| Insert Type | coroturn® 107 (turning insert, rcmt shape, round) |
| Thickness | 3.175 mm |
| Insert Size | 8 mm |
| Coating | cvd ticn + al2o3 + tin |
Show UNSPSC/ECL@SS
£ 108.90 excl. VAT
/ 10 pieces
£ 130.68 incl. VAT
- Usually arrives within 14 working days
