References
Sandvik Coromant:CNMG 19 06 12-HM 4405
Rubix:318A6295
Manufacturer :8322597
EAN:7323227074023


Technical specifications
| Insert Type | negative indexable insert |
|---|---|
| Nuance/shade | hm 4405 |
Product details : SANDVIK CNMG190612-HM4405 T-MAX P TURNING INVEIO 8322597
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative indexable insert |
|---|---|
| Nuance/shade | hm 4405 |
| Edge length | 18.1439 mm |
| Thickness | 6.35 mm |
| Radius | 1.1906 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days