References
Sandvik Coromant:SNMG 15 06 12-HM 4405
Rubix:319A1525
Manufacturer :8322650
EAN:7323227074559


Technical specifications
| Insert Type | negative insert for turning (snmg) t‑max® p |
|---|---|
| Nuance/shade | hm (chipbreaker) / 4405 |
Product details : SANDVIK SNMG150612-HM4405 T-MAX P TURNING INVEIO 8322650
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert for turning (snmg) t‑max® p |
|---|---|
| Nuance/shade | hm (chipbreaker) / 4405 |
| Edge length | 14.7 mm |
| Thickness | 6.35 mm |
| Radius | 1.19 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days