References
Sandvik Coromant:CNMG 12 04 08-MR 4405
Rubix:319A8809
Manufacturer :8322485
EAN:7323227072807

Product details : SANDVIK CNMG120408-MR4405 T-MAX P TURNING INVEIO 8322485
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative |
|---|---|
| Nuance/shade | mr |
| Edge length | 12.096 mm |
| Thickness | 4.763 mm |
| Radius | 0.794 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.90 excl. VAT
/ 10 pieces
£ 164.28 incl. VAT
- Usually arrives within 14 working days
