References
Sandvik Coromant:DNMG 15 06 08-PM 4405
Rubix:319A3448
Manufacturer :8322618
EAN:7323227074238

Product details : SANDVIK DNMG150608-PM4405 T-MAX P TURNING INVEIO 8322618
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 4405 |
|---|---|
| Insert Type | rhombic (diamond) insert 55° |
| Thickness | 6.35 mm |
| Insert Size | 14.7038 mm |
| Coating | ticn + al2o3 + tin (cvd) |
Show UNSPSC/ECL@SS
£ 188.60 excl. VAT
/ 10 pieces
£ 226.32 incl. VAT
- Usually arrives within 14 working days
