References
Sandvik Coromant:SNMG 12 04 12-PM 4405
Rubix:319A9000
Manufacturer :8322645
EAN:7323227074504


Technical specifications
| Insert Type | t-max® p insert for turning (negative) — snmg 12 04 12-pm 4405 |
|---|---|
| Nuance/shade | pm (middelmatig) — chipbreaker pm |
Product details : SANDVIK SNMG120412-PM4405 T-MAX P TURNING INVEIO 8322645
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | t-max® p insert for turning (negative) — snmg 12 04 12-pm 4405 |
|---|---|
| Nuance/shade | pm (middelmatig) — chipbreaker pm |
| Edge length | 12 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.90 excl. VAT
/ 10 pieces
£ 164.28 incl. VAT
- Usually arrives within 14 working days