References
Sandvik Coromant:SNMM 19 06 16-PR 4405
Rubix:318A6468
Manufacturer :8322726
EAN:7323227075310


Technical specifications
| Insert Type | negative insert (snmm) |
|---|---|
| Nuance/shade | t-max® p (pr – roughing), 4405 |
Product details : SANDVIK SNMM190616-PR4405 T-MAX P TURNING INVEIO 8322726
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (snmm) |
|---|---|
| Nuance/shade | t-max® p (pr – roughing), 4405 |
| Edge length | 17.45 mm |
| Thickness | 6.35 mm |
| Radius | 1.5875 mm |
| Insert Size | 19.05 mm |
Show UNSPSC/ECL@SS
£ 302.60 excl. VAT
/ 10 pieces
£ 363.12 incl. VAT
- Usually arrives within 14 working days