References
Sandvik Coromant:CNMG 16 06 08-MR 4405
Rubix:319A1366
Manufacturer :8322583
EAN:7323227073880


Technical specifications
| Insert Type | negative insert (cnmg 16 06 08‑mr), rhombic 80° |
|---|---|
| Nuance/shade | p 4405 |
Product details : SANDVIK CNMG160608-MR4405 T-MAX P TURNING INVEIO 8322583
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (cnmg 16 06 08‑mr), rhombic 80° |
|---|---|
| Nuance/shade | p 4405 |
| Edge length | 15.3 mm |
| Thickness | 6.35 mm |
| Radius | 0.8 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 216.30 excl. VAT
/ 10 pieces
£ 259.56 incl. VAT
- Usually arrives within 14 working days