References
Sandvik Coromant:CNMG 12 04 08-PM 4405
Rubix:287A2612
Manufacturer :8322487
EAN:7323227073729


Technical specifications
| Insert Type | negative insert cnmg 12 04 08-pm |
|---|---|
| Nuance/shade | 4405 |
Product details : SANDVIK CNMG 12 04 08-PM 4405 8322487
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert cnmg 12 04 08-pm |
|---|---|
| Nuance/shade | 4405 |
| Edge length | 12.1 mm |
| Thickness | 4.76 mm |
| Radius | 0.8 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 136.80 excl. VAT
/ 10 pieces
£ 164.16 incl. VAT
- Usually arrives within 14 working days