References
Sandvik Coromant:C2I-G2N-0400-RM S205
Rubix:318A5696
Manufacturer :8290309
EAN:7323226942972


Technical specifications
| Insert Type | corocut® 2 |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | s205 |
Product details : SANDVIK C2I-G2N-0400-RMS205 COROCUT 8290309
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | s205 |
| Radius | 2 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 199.50 excl. VAT
/ 5 pieces
£ 239.40 incl. VAT
- Usually arrives within 14 working days