References
Sandvik Coromant:C2I-L2N-0800-RM 3115
Rubix:318A4373
Manufacturer :8290340
EAN:7323226943283

Product details : SANDVIK C2I-L2N-0800-RM3115 COROCUT 8290340
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | insert |
|---|---|
| Channel length | 8 mm |
| Nuance/shade | rm |
| Radius | 0.8 mm |
| Cutting depth | 3.8 mm |
Show UNSPSC/ECL@SS
£ 235.65 excl. VAT
/ 5 pieces
£ 282.78 incl. VAT
- Usually arrives within 14 working days
