References
Sandvik Coromant:C2I-L2N-0800-RM 4425
Rubix:286A9962
Manufacturer :8290341
EAN:7323226943290

Product details : SANDVIK C2I-L2N-0800-RM 4425 8290341
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Channel length | 8 mm |
|---|---|
| Radius | 4 mm |
| Cutting depth | 3.8 mm |
Show UNSPSC/ECL@SS
£ 273.50 excl. VAT
/ 5 pieces
£ 328.20 incl. VAT
- Usually arrives within 14 working days
