References
Sandvik Coromant:C2I-H2N-0400-RM 1135
Rubix:318A5860
Manufacturer :8290314
EAN:7323226943023


Technical specifications
| Insert Type | insert for profiling (corocut® 2, c2i-h2n-0400-rm) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK C2I-H2N-0400-RM1135 COROCUT 8290314
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | insert for profiling (corocut® 2, c2i-h2n-0400-rm) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1135 |
| Radius | 2 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 196.00 excl. VAT
/ 5 pieces
£ 235.20 incl. VAT
- Usually arrives within 14 working days