References
Sandvik Coromant:C2I-J2N-0600-RM 4425
Rubix:287A0736
Manufacturer :8290333
EAN:7323226943214


Technical specifications
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-J2N-0600-RM 4425 8290333
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 4425 |
| Radius | 3 mm |
| Cutting depth | 2.8 mm |
Show UNSPSC/ECL@SS
£ 218.85 excl. VAT
/ 5 pieces
£ 262.62 incl. VAT
- Usually arrives within 14 working days