References
Sandvik Coromant:C2I-E2N-0200-0002-CM3115
Rubix:319A0610
Manufacturer :8194179
EAN:7323226539912


Technical specifications
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 19.59 mm |
| Nuance/shade | 3115 |
Product details : SANDVIK C2I-E2N-0200-0002-CM3115 COROCUT 8194179
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 19.59 mm |
| Nuance/shade | 3115 |
| Radius | 0.2 mm |
| Cutting depth | 18.86 mm |
Show UNSPSC/ECL@SS
£ 144.40 excl. VAT
/ 5 pieces
£ 173.28 incl. VAT
- Usually arrives within 14 working days