References
Sandvik Coromant:C2I-H2N-0500-RM 4425
Rubix:318A5341
Manufacturer :8290321
EAN:7323226943092


Technical specifications
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 4425 |
Product details : SANDVIK C2I-H2N-0500-RM4425 COROCUT 8290321
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for profiling |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | 4425 |
| Radius | 2.5 mm |
| Cutting depth | 2.3 mm |
Show UNSPSC/ECL@SS
£ 207.15 excl. VAT
/ 5 pieces
£ 248.58 incl. VAT
- Usually arrives within 14 working days