References
Sandvik Coromant:C2I-H2N-0400-RM 1225
Rubix:268A0873
Manufacturer :8290311
EAN:7323226942996


Technical specifications
| Insert Type | corocut® 2 wpl profile turning insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-H2N-0400-RM 1225 INSERT 8290311
CoroCut® 2, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® 2 wpl profile turning insert |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1225 |
| Radius | 2 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 205.45 excl. VAT
/ 5 pieces
£ 246.54 incl. VAT
- Usually arrives within 14 working days