PRAMET PARTING & GROOVING INSERT LFMX 6.35-.20SNM2:T8330


Pramet Neutral Grade Lathe Turning Insert

References
pramet:LFMX 6.35-.20SNM2:T8330
rubix:2591767
ean:3603602897190
brand logo
brand logo
Technical specifications
Nuance/shadeCVD Coated
See all Specifications

Product details : PRAMET PARTING & GROOVING INSERT LFMX 6.35-.20SNM2:T8330


LFMX Parting & Grooving Insert for use with XLCFN Blades
Single ended parting and grooving insert, with a 6.35mm cutting width and 0.2mm corner radii, an accuracy according to tolerance class-M and chip-breaker M2 with rounded cutting edges with facet, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and M20-M35 for machining of steel and stainless-steel in combination with PRAMET XL.F(NRL) 6.35 parting and grooving tools

Strengths

Sub-micron substrate with a relatively high cobalt content
Nano-layered PVD coating with gradient transitions
Lower internal coating tension with higher hardness
Lower notch wear on the main cutting edge
Medium cutting speeds
Good operative reliability
Impaired machining conditions

Applications

Excellent for machining steel, stainless steel and cast iron

Technical specifications


Attributes
Nuance/shadeCVD Coated
Thickness5.8 mm
Show UNSPSC/ECL@SS
£ 139.95 excl. VAT
/ Each
£ 167.94 incl. VAT
  • Usually arrives within 14 working days