References
Sandvik Coromant:CNGA120412S01520HWG 7115
Rubix:317A0948
Manufacturer :7190860
EAN:7323221525903

Product details : SANDVIK CNGA120412S01520HWG7115 BORON NITRIDE TOOL 7190860
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | cnga120412s01520hwg |
|---|---|
| Nuance/shade | 7115 |
| Edge length | 2.8 mm |
| Thickness | 4.76 mm |
| Radius | 1.2 mm |
| Insert Size | 12.7 mm |
Show UNSPSC/ECL@SS
£ 742.55 excl. VAT
/ 5 pieces
£ 891.06 incl. VAT
- Usually arrives within 14 working days
