References
Sandvik Coromant:C2I-G2R-0300-0502-CM3115
Rubix:318A8935
Manufacturer :8194233
EAN:7323226540451


Technical specifications
| Insert Type | corocut® 2 parting insert (wpl) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | cm3115 |
Product details : SANDVIK C2I-G2R-0300-0502-CM3115 COROCUT 8194233
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 parting insert (wpl) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | cm3115 |
| Radius | 0.2 mm |
| Cutting depth | 18.9 mm |
Show UNSPSC/ECL@SS
£ 160.30 excl. VAT
/ 5 pieces
£ 192.36 incl. VAT
- Usually arrives within 14 working days