References
Sandvik Coromant:C2I-J2N-0500-0004-TF1135
Rubix:318A5378
Manufacturer :8194372
EAN:7323226541847

Product details : SANDVIK C2I-J2N-0500-0004-TF1135 COROCUT 8194372
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | wpl |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | tf1135 |
| Radius | 0.4 mm |
| Cutting depth | 2.7 mm |
Show UNSPSC/ECL@SS
£ 207.45 excl. VAT
/ 5 pieces
£ 248.94 incl. VAT
- Usually arrives within 14 working days
