References
Sandvik Coromant:C2I-H2R-0400-0502-CM1145
Rubix:318A6641
Manufacturer :8194236
EAN:7323226540482


Technical specifications
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
Product details : SANDVIK C2I-H2R-0400-0502-CM1145 COROCUT 8194236
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1145 |
| Radius | 0.2 mm |
| Cutting depth | 13 mm |
Show UNSPSC/ECL@SS
£ 186.90 excl. VAT
/ 5 pieces
£ 224.28 incl. VAT
- Usually arrives within 14 working days