References
Sandvik Coromant:QD-NF-0250-0002-CM 4425
Rubix:262A2820
Manufacturer :7861017
EAN:7323225049740


Technical specifications
| Insert Type | cut-off/parting insert (corocut® qd insert) |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | f |
Product details : SANDVIK QD-NF-0250-0002-CM 4425 COROCUT QD INSERT
CoroCut® QD, insert for cut-off operations
Technical specifications
Attributes
| Insert Type | cut-off/parting insert (corocut® qd insert) |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | f |
| Radius | 0.2 mm |
| Cutting depth | 20.32 mm |
Show UNSPSC/ECL@SS
£ 204.30 excl. VAT
/ 10 pieces
£ 245.16 incl. VAT
- Usually arrives within 14 working days