References
Sandvik Coromant:C2I-G2N-0300-0003-TF5015
Rubix:318A8115
Manufacturer :8194359
EAN:7323226541717


Technical specifications
| Insert Type | wpl parting/turning (corocut® 2, grooving/parting insert), size g (3,0 mm) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | tf5015 (sorte 5015) |
Product details : SANDVIK C2I-G2N-0300-0003-TF5015 COROCUT 8194359
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | wpl parting/turning (corocut® 2, grooving/parting insert), size g (3,0 mm) |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | tf5015 (sorte 5015) |
| Radius | 0.3 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 168.00 excl. VAT
/ 5 pieces
£ 201.60 incl. VAT
- Usually arrives within 14 working days