References
Sandvik Coromant:C2I-J2N-0556-0005-GF1225
Rubix:318A3532
Manufacturer :8194337
EAN:7323226541496


Technical specifications
| Insert Type | wpl (grooving) |
|---|---|
| Channel length | 5.56 mm |
| Nuance/shade | j |
Product details : SANDVIK C2I-J2N-0556-0005-GF1225 COROCUT 8194337
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | wpl (grooving) |
|---|---|
| Channel length | 5.56 mm |
| Nuance/shade | j |
| Radius | 0.5 mm |
| Cutting depth | 3.3 mm |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ 5 pieces
£ 304.56 incl. VAT
- Usually arrives within 14 working days