References
Sandvik Coromant:C2I-K2N-0600-0004-TF1135
Rubix:270A6983
Manufacturer :8194380
EAN:7323226541922


Technical specifications
| Insert Type | corocut® 2 insert for parting and grooving (turning, wpl) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK C2I-K2N-0600-0004-TF1135 8194380
CoroCut® 2, turning insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting and grooving (turning, wpl) |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1135 |
| Radius | 0.4 mm |
| Cutting depth | 3.4 mm |
Show UNSPSC/ECL@SS
£ 220.40 excl. VAT
/ 5 pieces
£ 264.48 incl. VAT
- Usually arrives within 14 working days