References
Sandvik Coromant:C2I-H2N-0500-0002-GF1135
Rubix:293A7694
Manufacturer :8194325
EAN:7323226541373


Technical specifications
| Insert Type | indexable insert |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | gf1135 |
Product details : SANDVIK C2I-H2N-0500-0002-GF1135 INSERT
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | indexable insert |
|---|---|
| Channel length | 5 mm |
| Nuance/shade | gf1135 |
| Radius | 0.2 mm |
| Cutting depth | 3.3 mm |
Show UNSPSC/ECL@SS
£ 233.85 excl. VAT
/ 5 pieces
£ 280.62 incl. VAT
- Usually arrives within 14 working days