References
Sandvik Coromant:C2I-G2N-0300-0004-GFH13A
Rubix:318A8931
Manufacturer :8194288
EAN:7323226541007


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | g |
Product details : SANDVIK C2I-G2N-0300-0004-GFH13A COROCUT 8194288
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | g |
| Radius | 0.4 mm |
| Cutting depth | 1.5 mm |
Show UNSPSC/ECL@SS
£ 160.30 excl. VAT
/ 5 pieces
£ 192.36 incl. VAT
- Usually arrives within 14 working days