References
Sandvik Coromant:C2I-G2N-0300-0002-CM1225
Rubix:262A1618
Manufacturer :8194196
EAN:7323226540086


Technical specifications
| Insert Type | insert for parting |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-G2N-0300-0002-CM1225 COROCUT 8194196
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | insert for parting |
|---|---|
| Channel length | 3 mm |
| Nuance/shade | 1225 |
| Radius | 0.2 mm |
| Cutting depth | 19.02 mm |
Show UNSPSC/ECL@SS
£ 184.75 excl. VAT
/ 5 pieces
£ 221.70 incl. VAT
- Usually arrives within 14 working days