References
Sandvik Coromant:C2I-J2N-0541-0002-GF1225
Rubix:318A3526
Manufacturer :8194335
EAN:7323226541472


Technical specifications
| Insert Type | grooving and parting insert (corocut® 2) |
|---|---|
| Channel length | 5.41 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-J2N-0541-0002-GF1225 COROCUT 8194335
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | grooving and parting insert (corocut® 2) |
|---|---|
| Channel length | 5.41 mm |
| Nuance/shade | 1225 |
| Radius | 0.2 mm |
| Cutting depth | 24.52 mm |
Show UNSPSC/ECL@SS
£ 253.80 excl. VAT
/ 5 pieces
£ 304.56 incl. VAT
- Usually arrives within 14 working days