References
Sandvik Coromant:C2I-K2N-0600-0002-GFH13A
Rubix:287A0297
Manufacturer :8194342
EAN:7323226541540


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | h13a |
Product details : SANDVIK C2I-K2N-0600-0002-GFH13A 8194342
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | h13a |
| Radius | 0.2 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 187.80 excl. VAT
/ 5 pieces
£ 225.36 incl. VAT
- Usually arrives within 14 working days