References
Sandvik Coromant:C2I-G2L-0300-0502-CM1135
Rubix:318A7616
Manufacturer :8194216
EAN:7323226540284


Technical specifications
| Insert Type | corocut® 2 wpl parting-off |
|---|---|
| Channel length | 3.04 mm |
| Nuance/shade | 1135 |
Product details : SANDVIK C2I-G2L-0300-0502-CM1135 COROCUT 8194216
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 wpl parting-off |
|---|---|
| Channel length | 3.04 mm |
| Nuance/shade | 1135 |
| Radius | 0.25 mm |
| Cutting depth | 18.86 mm |
Show UNSPSC/ECL@SS
£ 176.15 excl. VAT
/ 5 pieces
£ 211.38 incl. VAT
- Usually arrives within 14 working days