References
Sandvik Coromant:QD-NH-0400-RM 1125
Rubix:287A2326
Manufacturer :7690517
EAN:7323224274990


Technical specifications
| Insert Type | corocut® qd insert for profiling (qd-nh-0400-rm 1125) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1125 |
Product details : SANDVIK QD-NH-0400-RM 1125 7690517
CoroCut® QD, insert for profiling
Technical specifications
Attributes
| Insert Type | corocut® qd insert for profiling (qd-nh-0400-rm 1125) |
|---|---|
| Channel length | 4 mm |
| Nuance/shade | 1125 |
| Radius | 2 mm |
| Cutting depth | 1.8 mm |
Show UNSPSC/ECL@SS
£ 224.50 excl. VAT
/ 10 pieces
£ 269.40 incl. VAT
- Usually arrives within 14 working days