References
Sandvik Coromant:C2I-F2N-0250-0002-CM3115
Rubix:318A9988
Manufacturer :8194186
EAN:7323226539981


Technical specifications
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | 3115 |
Product details : SANDVIK C2I-F2N-0250-0002-CM3115 COROCUT 8194186
CoroCut® 2, insert for parting
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for parting |
|---|---|
| Channel length | 2.5 mm |
| Nuance/shade | 3115 |
| Radius | 0.2 mm |
| Cutting depth | 18.95 mm |
Show UNSPSC/ECL@SS
£ 149.10 excl. VAT
/ 5 pieces
£ 178.92 incl. VAT
- Usually arrives within 14 working days