References
Sandvik Coromant:C2I-K2N-0600-0002-GF1225
Rubix:318A3237
Manufacturer :8194340
EAN:7323226541526


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1225 |
Product details : SANDVIK C2I-K2N-0600-0002-GF1225 COROCUT 8194340
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 6 mm |
| Nuance/shade | 1225 |
| Radius | 0.2 mm |
| Cutting depth | 3.5 mm |
Show UNSPSC/ECL@SS
£ 266.05 excl. VAT
/ 5 pieces
£ 319.26 incl. VAT
- Usually arrives within 14 working days