References
Sandvik Coromant:C2I-F2N-0267-0002-GF1225
Rubix:318A5246
Manufacturer :8194270
EAN:7323226540826


Technical specifications
| Insert Type | corocut® 2 grooving insert (neutral version) – size f2 |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | grade 1225 |
Product details : SANDVIK C2I-F2N-0267-0002-GF1225 COROCUT 8194270
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 grooving insert (neutral version) – size f2 |
|---|---|
| Channel length | 2.67 mm |
| Nuance/shade | grade 1225 |
| Radius | 0.2 mm |
| Cutting depth | 1 mm |
Show UNSPSC/ECL@SS
£ 211.15 excl. VAT
/ 5 pieces
£ 253.38 incl. VAT
- Usually arrives within 14 working days