References
Sandvik Coromant:CNMG 16 06 08-WMX 4405
Rubix:318A9259
Manufacturer :8322585
EAN:7323227073903

Product details : SANDVIK CNMG160608-WMX4405 T-MAX P TURNING INVEIO 8322585
T-Max® P, turning insert
Technical specifications
Attributes
| Insert Type | negative insert (cnmg) |
|---|---|
| Nuance/shade | wmx |
| Edge length | 15.32 mm |
| Thickness | 6.35 mm |
| Radius | 0.794 mm |
| Insert Size | 15.88 mm |
Show UNSPSC/ECL@SS
£ 249.00 excl. VAT
/ 10 pieces
£ 298.80 incl. VAT
- Usually arrives within 14 working days
