References
Sandvik Coromant:C2I-E2N-0200-0002-GF5015
Rubix:318A7170
Manufacturer :8194248
EAN:7323226540604


Technical specifications
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 20.26 mm |
| Nuance/shade | gf5015 |
Product details : SANDVIK C2I-E2N-0200-0002-GF5015 COROCUT 8194248
CoroCut® 2, grooving insert
Technical specifications
Attributes
| Insert Type | corocut® 2 insert for grooving |
|---|---|
| Channel length | 20.26 mm |
| Nuance/shade | gf5015 |
| Radius | 0.2 mm |
| Cutting depth | 19.47 mm |
Show UNSPSC/ECL@SS
£ 180.55 excl. VAT
/ 5 pieces
£ 216.66 incl. VAT
- Usually arrives within 14 working days