WALTER VCMW160408-RK6 WKK10S TURNING INSERTS (POSITIVE) 6651600
Inserts for copy turning
See technical informationReferences
Walter:VCMW160408-RK6 WKK10S
Rubix:291A4352
Manufacturer :6651600

Product details : WALTER VCMW160408-RK6 WKK10S TURNING INSERTS (POSITIVE) 6651600
Positive turning insert Walter VCMW160408-RK6 with grade WKK10S (CVD coating TiCN + Al2O3 + TiCN). Designed for cast iron machining and roughing.
Technical specifications
Attributes
| Nuance/shade | wkk10s |
|---|---|
| Insert Type | positive turning diamond-shaped insert 35° (rk6) |
| Thickness | 4.762 mm |
| Insert Size | 16.61 mm |
| Coating | ticn + al2o3 (+ ticn) |
Show UNSPSC/ECL@SS
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
- Usually arrives within 14 working days