WALTER VCGT160404-FM2 WSM10S TURNING INSERTS (POSITIVE) 7054082
Inserts for copy turning
See technical informationReferences
Walter:VCGT160404-FM2 WSM10S
Rubix:291A5437
Manufacturer :7054082

Product details : WALTER VCGT160404-FM2 WSM10S TURNING INSERTS (POSITIVE) 7054082
Walter VCGT160404-FM2 turning insert with PVD TiCN+Al2O3 (+Al) coating. Positive 35° rhombic geometry for external turning.
Technical specifications
Attributes
| Nuance/shade | wsm10s |
|---|---|
| Insert Type | vcgt160404-fm2 (positive rhombic 35°) |
| Thickness | 0.4 mm |
| Insert Size | 16.61 mm |
| Coating | pvd ticn + al2o3 (+ al) |
Show UNSPSC/ECL@SS
£ 31.82 excl. VAT
/ Each
£ 38.18 incl. VAT
- Usually arrives within 14 working days