References
Sandvik Coromant:DNGA110404S01525H 7105
Rubix:317A5391
Manufacturer :7190814
EAN:7323221525446

Product details : SANDVIK DNGA110404S01525H7105 BORON NITRIDE TOOL 7190814
T-Max® P, insert for turning
Technical specifications
Attributes
| Nuance/shade | 7105 |
|---|---|
| Insert Type | cbn diamond insert 55° (dnga, negative) — t‑max p |
| Thickness | 4.7625 mm |
| Insert Size | 9.525 mm |
| Coating | tin |
Show UNSPSC/ECL@SS
£ 582.05 excl. VAT
/ 5 pieces
£ 698.46 incl. VAT
- Usually arrives within 14 working days
