WALTER CPMT060208-MK4 WKK20S TURNING INSERTS (POSITIVE) 6486598
Inserts for turning
See technical informationReferences
Walter:CPMT060208-MK4 WKK20S
Rubix:291A3991
Manufacturer :6486598

Technical specifications
| Insert Type | 80° positive rhombic insert cpmt (mk4) |
|---|---|
| Nuance/shade | wkk20s |
Product details : WALTER CPMT060208-MK4 WKK20S TURNING INSERTS (POSITIVE) 6486598
Walter insert CPMT060208-MK4 WKK20S: 80° positive rhombic with r=0,8 mm. Thickness 2,381 mm and inscribed circle 6,35 mm for turning operations.
Technical specifications
Attributes
| Insert Type | 80° positive rhombic insert cpmt (mk4) |
|---|---|
| Nuance/shade | wkk20s |
| Edge length | 6.45 mm |
| Thickness | 2.381 mm |
| Radius | 0.8 mm |
| Insert Size | 6.35 mm |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days