JALAS 8709H-38-39 INSOLE HIGH ARCH SIZE 38-39


Insole JALAS 8709H HIGH ARCH

References
jalas:8709H-38/39
rubix:45011864
ean:6408487439384
brand logo
brand logo
brand logo
Technical specifications
EU shoe size38/39
ColourBlue
Main materialEVA
See all Specifications

Product details : JALAS 8709H-38-39 INSOLE HIGH ARCH SIZE 38-39


Insole for high arches that makes your Jalas shoes even more comfortable and safe. Double shock absorption zones in PORON® XRD® reduces the risk of injury and increase comfort. The insole is anatomically designed and approved for use in all JALAS® Safety shoes. It can also be included in a complete protection against ESD.

Strengths

Excellent fit, very comfortable, breathable, excellent shock absorption.

Applications

Prevents the risk of: antistatic, stress injuries.
brand logo

Technical specifications


Attributes
EU shoe size38/39
ColourBlue
Main materialEVA
Secondary colourBlack
MaterialTextile, Soft E.V.A, Polyester based electro conductive thread, Control bar in TPU, Double shock absorption zones in Poron® XRD®
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
  • In stock: Next day delivery