Insole JALAS 8711L LOW ARCH
EU shoe size | 40-41 |
---|---|
Colour | Orange |
Main material | EVA |
EU shoe size | 40-41 |
---|---|
Colour | Orange |
Main material | EVA |
Secondary colour | Black |
Material | EVA / textile / electro-conductive fiber made from polyester |
In stock: Next day delivery