JALAS 8709H INSOLE HIGH ARCH BLUE/BLACK EU36-37 UK3-4


Insole JALAS 8709H HIGH ARCH

References
jalas:8709H-36/37
rubix:2586526
ean:6408487439377
brand logo
brand logo
brand logo
Technical specifications
EU shoe size36/37
Colourblue
Main materialeva
See all Specifications

Product details : JALAS 8709H INSOLE HIGH ARCH BLUE/BLACK EU36-37 UK3-4


Insole for high arches that makes your Jalas shoes even more comfortable and safe. Double shock absorption zones in PORON® XRD® reduces the risk of injury and increase comfort. The insole is anatomically designed and approved for use in all JALAS® Safety shoes. It can also be included in a complete protection against ESD.

Strengths

Excellent fit, very comfortable, breathable, excellent shock absorption.

Applications

Prevents the risk of: antistatic, stress injuries.
brand logo

Technical specifications


Attributes
EU shoe size36/37
Colourblue
Main materialeva
Secondary colourblack
Materialtextile, soft e.v.a, polyester based electro conductive thread, control bar in tpu, double shock absorption zones in poron® xrd®
Show UNSPSC/ECL@SS
£ 36.90 excl. VAT
/ Each
£ 44.28 incl. VAT
  • Usually arrives within 14 working days