JALAS 8244 FX2 WINTER INSOLE BLUE/BEIGE EU37 UK4

Insoles 8244 JALAS®

See technical information
References
Jalas:8244-37
Rubix:265A7350
EAN:6408487441585
brand logo
Technical specifications
EU shoe size37
Colourblack
Main materialwool

Product details : JALAS 8244 FX2 WINTER INSOLE BLUE/BEIGE EU37 UK4


Warm textile insoles that transfer moisture away from your feet. Antibacterial Merino wool that increases comfort and aluminum foil that isolates from both heat and cold. EVA bottom layer increases flexibility and softness and the round shape of the heel provides efficient support. PORON® XRD® for great impact protection. The insoles are ESD approved.

Strengths

ESD, Anatomically designed, Soft, Double shock absorption zones, Moisture-wicking, Approved for use in all JALAS® protective shoes

Technical specifications


Attributes
EU shoe size37
Colourblack
Main materialwool
Show UNSPSC/ECL@SS
£ 33.83 excl. VAT
/ Each
£ 40.60 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37

Main material

Select variants (14)