PORTWEST B6312GNR43 DRY'N AIR SCAN&FIT OMNIA - HIGH


PORTWEST B6312G DRY'N AIR SCAN&FIT OMNIA - HIGH

References
base protection:AA-OMNIA-HIG-43
rubix:242A1333
ean:8050262506071
brand logo
brand logo
brand logo
Technical specifications
EU shoe size43
ColourGreen
Main materialTextile
See all Specifications

Product details : PORTWEST B6312GNR43 DRY'N AIR SCAN&FIT OMNIA - HIGH


The soles are equipped with a system of channels and holes, thanks to which the moisture generated by sweat is ejected outside the shoes, improving the internal microclimate and the well-being of the foot, which remains dry and fresh even in the presence of high temperatures.
Anti-microbial and anti-odour properties: silver molecules permanently prevent the reproduction of bacteria at 99.9%. Heat dissipation and constant temperature maintenance: silver is an excellent conductor and dissipates excess heat, keeping body temperature constant.
Anti-static properties: the coating absorbs and neutralizes the body's electrical charges, giving an anti-stress effect.
Resistance to washing and abrasion. Scan&Fit Omnia specially designed for all models except Record and Miss Base. Scan&Fit Record specially designed for all models in the Record range. Standard: EN ISO 20345

Strengths

HeiQ Fresh® antibacterial and anti-odour treatment.
brand logo

Technical specifications


Attributes
EU shoe size43
ColourGreen
Main materialTextile
MaterialFabric with X Static® yarns
Show UNSPSC/ECL@SS
£ 23.02 excl. VAT
/ Each
£ 27.62 incl. VAT
  • Usually arrives within 14 working days