References
Jalas:8710M-40
Rubix:271A4896
Manufacturer :8710M-40
EAN:6408487564086
Product details : JALAS 8710M INSOLE MEDIUM ARCH GREEN/BLACK EU40 UK6.5
The insole for medium arches makes your JALAS shoes more comfortable and safer. Poron® XRD® material in the forefoot and heel absorbs up to 90% of impact energy, providing outstanding shock absorption. This reduces injury risk and increases comfort. The insole is anatomically designed, ESD approved, and fits all JALAS safety shoes. Available in 17 sizes. Remove the original insoles before use. The JALAS FootStopService (FSS) scanner helps you choose the best insoles for your feet.
Strengths
ESD, Anatomically designed, Heel/arch support, Perforated front section, Medium height arch, Double shock absorption zones, Approved for use in all JALAS® protective shoes
Applications
Antistatic;stress injuries
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Colour | green |
| Main material | eva |
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
- In stock: Next day delivery
EU shoe size
40

