UVEX 95956 HYDROFLEX 3D FOAM INSOLE MULTI EU46 UK11


Uvex Hydroflex 3D Foam Shock Absorbing Insoles 9595.6

References
uvex:9595646
rubix:2520844
ean:4031101502847
brand logo
brand logo
Technical specifications
EU shoe size46
ColourBlack
See all Specifications

Product details : UVEX 95956 HYDROFLEX 3D FOAM INSOLE MULTI EU46 UK11


Ultra comfortable uvex 3D hydroflex foam climatic insole Additional shock-absorbing elements in the heel and under the front of the foot ensure comfort in high-pressure zones and provide the foot with #full-surface# shock absorption Highly breathable and moisture-absorbing materials Perforations to improve ventilation Shock absorption zones to support natural movement Non-irritating, comfortable surface structure Antistatic system Supports the foot arch Art. no. 9595.6 Sizes 35 - 50 for uvex xenova range, uvex atc pro, uvex motion and uvex motion style Width 11

Strengths

Additional shock-absorbing elements in the heel and under the front of the foot ensure comfort in high- pressure zones and provide the foot with “full- surface” shock absorption • Highly breathable and moisture-absorbing materials • Perforations to improve ventilation • Shock absorption zones to support natural movement • Non-irritating, comfortable surface structure • Antistatic system • Supports the foot arch

Technical specifications


Attributes
EU shoe size46
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
  • Usually arrives within 14 working days